Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Amphenol C10 Series
MIL 14 PT 14-18 GRT M10-113814-018
By Amphenol
Order Code:
ZT2408578S
£6.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.19
0%
5 +
£5.94
4%
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
6.19
https://www.zoro.co.uk/shop/connectors/amphenol-c10-series/mil-14-pt-14-18-grt-m10-113814-018/p/ZT2408578S
Add to quotation
View all Amphenol C10 Series
Description
GeneralPartSpec: MIL-DTL-26482 Style
ConnectorType: Grommet
Tags:
#BulkDiscount
Specifications
Specifications for MIL 14 PT 14-18 GRT M10-113814-018
Connector Type
Grommet
Specification
MIL-DTL-26482 Style
MFR Part No.
APH M10-113814-018
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome