1. Connectors/
  2. Circular Connectors/
  3. Circular MIL Spec & MIL Spec Style Connectors/
  4. Amphenol TV-CTV Tri-Start MIL-DTL-38999 Series III
CTV06RQW - TV-CTV Tri-Start Series III - Straight Cable Plugs - 4 Contacts

CTV06RQW - TV-CTV Tri-Start Series III - Straight Cable Plugs - 4 Contacts


8 Variants From
£149.99

Inc VAT (20%)

Up to 6.5% off
See 8 Product Variants
£149.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

See full description

Feature Attributes

Connector Style:

Plug

Connector Type:

Circular

Grommet Seal Material:

Silicone

Insert Material:

Hard Dielectric

Contact Size:

4#8 Twinax

Insert Arrangement:

21-75

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome