1. Connectors/
  2. Circular Connectors/
  3. Circular MIL Spec & MIL Spec Style Connectors/
  4. Amphenol TV-CTV Tri-Start MIL-DTL-38999 Series III
CTV07RW - TV-CTV Tri-Start Series III - Jam Nut Receptacles - 7 Contacts

CTV07RW - TV-CTV Tri-Start Series III - Jam Nut Receptacles - 7 Contacts


24 Variants From
£109.99

Inc VAT (20%)

Up to 3.5% off
See 24 Product Variants
£109.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

See full description

Feature Attributes

Product Range:

Amphenol TV-CTV - D38999 Series III

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome