Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available
Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial
Connector Type:
Circular
Amperage Rating:
7.5A & 13A
Connector Style:
Plug
No. Contacts:
56
Grommet Seal Material:
Silicone
Insert Material:
Hard Dielectric
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy