AE1 22C 22#22D Pin Plug - MS27467T13B35P-LC

AE1 22C 22#22D Pin Plug - MS27467T13B35P-LC

Order Code: ZT4084654S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Conesys Aero-Electric, AE1 22C 22#22D PIN PLUG - MS27467T13B35P-LC

Specifications for AE1 22C 22#22D Pin Plug - MS27467T13B35P-LC
  • Shell Material
    Aluminum
  • Shell Plating
    Olive Drab Cadmium
  • Shell Colour
    Olive Drab
  • Grommet Seal Material
    Silicone
  • Connector Type
    Circular
  • MFR Part No.
    AER MS27467T13B35P-LC
  • No. Contacts
    22
  • Crimp Wire Gauge
    28, 26, 24, 22
  • Contacts Supplied
    No
  • Mounting Type
    Cable
  • Contact Size
    22#22D
  • Insert Arrangement
    13-35
  • Operating Temperature
    85 to +347 (-65 to +175)
  • Shielding
    Yes
  • Contact Style
    Pin
  • Termination Method
    Crimp
  • RoHS Compliant
    No
  • Insert Material
    Thermoplastic
  • Connector Style
    Plug

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome