1. Connectors/
  2. Circular Connectors/
  3. Circular MIL Spec & MIL Spec Style Connectors/
  4. Conesys MIL-DTL-38999 Series I
MS27496 (AE196) Front Box Mount Receptacle

MS27496 (AE196) Front Box Mount Receptacle


See all variants from
£59.99Inc VAT (20%)
Up to 10.5% off
See all variants from £59.99

Description

MIL-DTL-38999 Series I is a bayonet coupling subminiture configuration with high contact density, ideal for smaller wire gauge, general-purpose applications. These environmentresisting connectors are 100% “scoop-proof.” Pins are recessed in elongated shells to prevent the possibility of bending contacts when plugs are scooped into the mating receptacles.

This family of connectors is offered in 5 receptacle-mounting styles. They include square flange receptacles, for both front and rear panel (wall) mounting; square flange receptacles, for both front and rear box mounting; and jam nut receptacles which incorporate “O” ring seals, designed for rear panel “D” hole mounting.

Standard plugs provide RFI protection by incorporating a continuous strip of attached grounding fingers attenuating interference up to 1 GHz. Fifty-seven insert arrangements per MIL-STD-1560 are tooled and qualified to MIL-DTL-38999 Series I, utilizing 2 to 128 contacts.

Contacts come in sizes 22M, 22D, 20, 16, 12, and 8 (coax and twinax), terminating wire sizes from 28 gauge to 12 gauge including coaxial cable.

These connectors are available in wide range of shell materials and finishes. Aluminum shells are offered in electroless nickel, olive drab cadmium and bright cadmium. Other finishes such as anodic and zinc cobalt are available upon request to commercial callouts only. In addition, we offer passivated stainless steel shells with standard environment-resisting inserts (commercial callouts only), and for highly corrosive environments, nickel-aluminum-bronze shells with standard environment-resisting inserts (commercial callouts only).

See full description

Feature Attributes

Connector Type:
Circular
Connector Style:
Receptacle
Mounting Type:
Box - Front Mount - Thru Holes
Insert Material:
Thermoplastic
Grommet Seal Material:
Silicone
Shielding:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome