1. Connectors/
  2. Circular Connectors/
  3. Circular MIL Spec & MIL Spec Style Connectors/
  4. Conesys MIL-DTL-38999 Series III
38999 Series III (D38999/20K) - Wall Mount Receptacles (Stainless Steel Shell with Firewall Insert)

38999 Series III (D38999/20K) - Wall Mount Receptacles (Stainless Steel Shell with Firewall Insert)


See all variants from
£61.99Inc VAT (20%)
See all variants from £61.99

Description

MIL-DTL-38999 Series III is the newest cylindrical connector designed for highest performance capabilities used in both general purpose and severe environment applications.

These connectors feature an improved “one-turn” coupling system, utilizing self-locking acme thread. Acme threads provide coupling durability, while thicker wall sections and greater coupling surface area improve strength and shock resistance. Blunting of the threads on both receptacle and plug coupling nut eliminates cross threading.

Elongated mounting holes permit the Series III Connector to intermount with various existing Mil-spec flange mounted receptacles, giving it a design replacement advantage. Wall mount receptacle, jam nut receptacle and straight self-locking RFI plug are offered in 9 shell sizes and 54 insert arrangements utilizing M39029 contacts in sizes 22D, 20, 16, 12, 10 power and 8 twinax.

These connectors are available in wide range of shell materials and finishes. Aluminum shells are offered in electroless nickel and olive drab cadmium.

Other finishes such as anodic and zinc cobalt are available upon request to commercial callouts only. In addition, we offer stainless steel shells (both passivated and electro-deposited nickel plated) with firewall inserts, and for highly corrosive environments, nickel-aluminum-bronze shells with standard environment-resisting inserts (commercial callouts only).

See full description

Feature Attributes

Mounting Type:
Wall - Front Mount - Thru Holes
Operating Temperature:
85 to +392 (-65 to +200)
Grommet Seal Material:
Silicone
RoHS Compliant:
Yes
Shell Material:
Stainless Steel
Shielding:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome