AE3 143C 48#20 8#16 Skt J/N - AE320FD18PN-LC

AE3 143C 48#20 8#16 Skt J/N - AE320FD18PN-LC

Order Code: ZT4071154S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Conesys Aero-Electric, AE3 143C 48#20 8#16 SKT J/N - AE320FD18PN-LC

Specifications for AE3 143C 48#20 8#16 Skt J/N - AE320FD18PN-LC
  • Insert Arrangement
    D18
  • Connector Style
    Receptacle
  • Operating Temperature
    85 to +392 (-65 to +200)
  • Insert Material
    Thermoplastic
  • Shielding
    Yes
  • Shell Plating
    Nickel
  • Grommet Seal Material
    Silicone
  • Contact Style
    Pin
  • MFR Part No.
    AER AE320FD18PN-LC
  • Shell Material
    Aluminum
  • Contact Size
    18#20
  • Crimp Wire Gauge
    24, 22, 20
  • Connector Type
    Circular
  • Contacts Supplied
    No
  • No. Contacts
    18
  • Insert Rotation Keying
    N
  • RoHS Compliant
    Yes
  • Shell Colour
    Nickel
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome