AE3 4C 4#20 Pin Recp - AE326WJ43PN-LC

AE3 4C 4#20 Pin Recp - AE326WJ43PN-LC

Order Code: ZT4071283S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Conesys Aero-Electric, AE3 4C 4#20 PIN RECP - AE326WJ43PN-LC

Specifications for AE3 4C 4#20 Pin Recp - AE326WJ43PN-LC
  • Shell Plating
    Olive Drab Cadmium
  • Crimp Wire Gauge
    24, 22, 20, 18, 16
  • Connector Style
    Plug
  • Grommet Seal Material
    Silicone
  • Insert Arrangement
    J43
  • MFR Part No.
    AER AE326WJ43PN-LC
  • Operating Temperature
    85 to +347 (-65 to +175)
  • Shielding
    Yes
  • Contact Style
    Pin
  • Contacts Supplied
    No
  • Contact Size
    23#20, 20#16
  • Shell Colour
    Olive Drab
  • Insert Material
    Thermoplastic
  • No. Contacts
    53
  • Shell Material
    Aluminum
  • Insert Rotation Keying
    N
  • Mounting Type
    Cable
  • Connector Type
    Circular
  • RoHS Compliant
    No
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome