1. Connectors/
  2. Network & Telecom Connectors/
  3. Ethernet Connectors
RJ Field Series - Circular Connectors, Receptacle, RJ45 Socket, Panel

RJ Field Series - Circular Connectors, Receptacle, RJ45 Socket, Panel


See all variants from
£51.99

Inc VAT (20%)

See all variants from £51.99

Description

NO HAZARDOUS ON-FIELD CABLING AND GROUNDING

The Amphenol RJ Field series allows the use of an Ethernet Class D/ CAT5e and Class E/CAT6 connection for Ethernet over twisted-pair networks in harsh environments. The RJStop® connection system protects from shock, dust and fluid. No hazardous on-field cabling and grounding required!

• Connections for 10Base-T, 100Base-TX, or 1000Base-T networks
• No tools required
• Mechanical coding/polarization

See full description

Feature Attributes

Connector Type:

Circular

Connector Style:

Receptacle

Operating Temperature:

40 to +185 (-40 to +85)

Contact Mating Life:

500

Insert Material:

Thermoplastic

Contact Style:

RJ45 Socket

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome