Quantity | Price | Discount |
---|---|---|
1 - 4 | £11.99 | 0% |
5 - 9 | £11.51 | 4% |
10 - 19 | £11.03 | 8% |
20 + | £10.55 | 12% |
Orientation: Straight
ConnectorType: Jack to Jack
ConnectorStyle: Bulkhead
ContactMaterial: Beryllium Copper
ContactPlating: Gold
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Gold
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy