SMA M RP CRMP RG174 50OHM GOLD 132114RP

SMA M RP CRMP RG174 50OHM GOLD 132114RP

Order Code: ZT1919933S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Crimp
ContactMaterial: Beryllium Copper
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Solder
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Gold

See full description
Specifications for SMA M RP CRMP RG174 50OHM GOLD 132114RP
  • Connector Style
    Cable - Crimp
  • Connector Type
    Plug
  • Contact Material
    Beryllium Copper
  • Contact Plating
    Gold
  • Insert Material
    PTFE
  • Contact Mating Life
    500
  • Orientation
    Straight
  • Terminated Method
    Solder
  • Shell Material
    Brass
  • Shell Plating
    Gold
  • MFR Part No.
    ARF 132114RP
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome