1. Connectors/
  2. Circular Connectors/
  3. Standard Circular Connectors
EcoMatem Circular Connectors (C016) - Circular Connectors, Female Receptacle

EcoMatem Circular Connectors (C016) - Circular Connectors, Female Receptacle


Select
Select
Select
See all variants from
£11.99Inc VAT (20%)

See all variants from £11.99

Description

From Amphenol, the Eco Mate series circular connectors have a compact and robust design, with a screw lock connection that meets the high requirements of industrial technology applications. These Eco Mate circular connectors are easy to assemble and are supplied with fittings which include strain relief, mounted gaskets, cable glands and clamping rings. The screwed cable gland has a robust thread for a secure connection.

Feature Attributes

Connector Type:
Circular
Connector Style:
Female Receptacle
Contact Mating Life:
500
Contact Style:
Socket
Contact Material:
Copper Alloy
Mounting Type:
Wall - Front Mount - Thru Holes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome