1. Connectors/
  2. Circular Connectors/
  3. Standard Circular Connectors
EcoMatem Circular Connectors (C016) - Circular Connectors, Male Receptacle

EcoMatem Circular Connectors (C016) - Circular Connectors, Male Receptacle


Select
See all variants from
£15.99Inc VAT (20%)

See all variants from £15.99

Description

From Amphenol, the Eco Mate series circular connectors have a compact and robust design, with a screw lock connection that meets the high requirements of industrial technology applications. These Eco Mate circular connectors are easy to assemble and are supplied with fittings which include strain relief, mounted gaskets, cable glands and clamping rings. The screwed cable gland has a robust thread for a secure connection.

Feature Attributes

Connector Style:
Male Receptacle
Connector Type:
Circular
Mounting Type:
Wall - Front Mount - Thru Holes
Grommet Seal Material:
Neoprene
Insert Material:
Thermoplastic
Contact Mating Life:
500
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome