1. Connectors/
  2. Circular Connectors/
  3. Standard Circular Connectors
EcoMatem Circular Connectors (C016) - Circular Connectors

EcoMatem Circular Connectors (C016) - Circular Connectors


See all variants from
£11.99Inc VAT (20%)
See all variants from £11.99

Description

From Amphenol, the Eco Mate series circular connectors have a compact and robust design, with a screw lock connection that meets the high requirements of industrial technology applications. These Eco Mate circular connectors are easy to assemble and are supplied with fittings which include strain relief, mounted gaskets, cable glands and clamping rings. The screwed cable gland has a robust thread for a secure connection.

Feature Attributes

Connector Type:
Circular
Shielding:
No
Shell Colour:
Black
Sealing:
IP65, IP67
Specification:
DIN EN 60664-1
Shell Material:
Thermoplastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome