1. Connectors/
  2. Circular Connectors/
  3. Standard Circular Connectors
EcoMatem Circular Connectors (C016) - Plug

EcoMatem Circular Connectors (C016) - Plug


See all variants from
£13.49Inc VAT (20%)
See all variants from £13.49

Description

From Amphenol, the Eco Mate series circular connectors have a compact and robust design, with a screw lock connection that meets the high requirements of industrial technology applications. These Eco Mate circular connectors are easy to assemble and are supplied with fittings which include strain relief, mounted gaskets, cable glands and clamping rings. The screwed cable gland has a robust thread for a secure connection.

Feature Attributes

Connector Style:
Plug
Contact Plating:
Silver/Gold
Operating Temperature:
40
Insert Material:
Neoprene
Mounting Type:
Cable
Contact Mating Life:
500 mating cycles
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome