CA02COM22 - CA-B Bayonet Circular Series - Box Mount Receptacles


£49.99 Inc VAT (20%)

See 2 Product Variants
£49.99

Description

5015 PERFORMANCE WITH IMPROVED BAYONET COUPLING

ITT Cannon CA-B / CB series bayonet connectors are similar to standard MIL-DTL-5015 (MIL-5015), but use an improved coupling system - a quick-mating 3-point reverse-bayonet lock. ITT Cannon CA-B / CB series bayonet connectors have the same shell dimensions, contact layouts and performance characters as a standard 5015, but they are not intermateable.

CA-B / CB bayonet connectors are harsh environment connectors excellent for military ground systems and vehicles. ITT Cannon CA-B / CB connectors are mil-spec, qualified to VG 95234 NATO specifications. Hundreds of contact layouts are available.

Common variations include 2-pin connectors, 3-pin connectors, 4-pin connectors, 12-pin connectors and 16-pin connectors. The CA-B / CB is a waterproof connector that is completely sealed and resistant to condensation, vibration, and flash-over. For full product details on the CA-B / CB bayonet series, see the specifications below.

Feature Attributes

Product Range:
ITT Cannon CA-B/CB Bayonet Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome