A296 NO.225 (5-Pce) HSS Centre Drill Set Plastic Case
0
1
2

A296 NO.225 (5-Pce) HSS Centre Drill Set Plastic Case

Order Code: ZT1132680X

£26.99 Inc VAT (20%)


Description

The No.200 set contains 5 A200 HSS centre drills, with sizes between 1.00mm to 4.00mm. They are used to produce 60° centres in components, where subsequently, manufacturing operations are to be carried out. The No.225 set contains 5 A225 HSS centre drills BS1 TO BS6. These have been designed with spiral flutes, of various lengths and forms to produce smooth centre holes to suit most applications.

Features and Benefits
• Drills create quality, smooth centre holes
• Various lengths and forms of drill
• Supplied in durable plastic cases

Contents
• DOR0253760A - 1 x 1 to 4mm in increments of 1.0mm
• DOR0253760B - 1 x BS1 to BS5

Material Applications
• Cast steel
• Cast iron
• Steel

Standards
• BS328: Part 2:1986
• DIN333A
• ISO866
• ISO2540
• ISO2541

See full description
Specifications for A296 NO.225 (5-Pce) HSS Centre Drill Set Plastic Case
  • Maximum Drill Size
    BS6in
  • Number of Pieces
    5
  • Material
    High Speed Steel
  • Standards Met
    BS 328
  • Drill Length Type
    Standard Length
  • Minimum Drill Size
    BS1in
  • Case Type
    Plastic
  • Drill Size Included
    BS1 to BS6
  • Flute Construction
    Ground Flute
  • Cutting Direction
    Right Hand
  • Finish/Coating
    Bright
  • MFR Part No.
    A296225
  • System of Measurement
    Metric
  • Series
    A296
  • ISO Category
    K
    P
  • Cutting Style
    Centre Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome