1. Abrasives/
  2. Deburring Abrasives & Tools/
  3. Rotary Burr Sets
Carbide Rotary Burrs - Ball Shape

Carbide Rotary Burrs - Ball Shape


12 Variants From
£3.99

Inc VAT (20%)

Up to 5.5% off
See 12 Product Variants
£3.99

Description

Cut 6 Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use.

Features and Benefits
• Manufactured from high grade tungsten carbide for increased toughness
• Cut 6 double cut improves cutting control and chipbreaks
• Suitable for deburring and polishing applications

Typical Applications
• Deburring
• Polishin
• Cast iron
• Cast steel
• Carbon steel
• Alloy steel
• Stainless steel
• Materials up to HRC65 hardness

Notes
• Work piece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr

See full description

Feature Attributes

Head Shape:

Ball

Finish/Coating:

Uncoated

Head Material:

Carbide

Shape:

Ball

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome