Conical Carbide Burr Cut 6


£9.99 Inc VAT (20%)
Up to 6.5% off

See 2 Product Variants
£9.99

Description


Description unavailable

Feature Attributes

Head Material:
Carbide
Finish/Coating:
Uncoated
Shank Diameter:
6 mm
Cut Type:
Double Cut
Head Shape:
Conical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome