Inc VAT (20%)
Cut 3 rapid cut carbdide rotary burrs are ideal for use on softer non ferrous and plastic materials, i.e aluminium, fibreglass, plastics, hard rubber and zinc alloys.
Features and Benefits
• Solid carbide construction for increased strength
• Ideal for use on softer non-ferrous and plastic materials
Typical Applications
• Deburring
• Polishing
• Cast iron
• Cast steel
• Carbon steel
• Alloy steel
• Stainless steel etc
• Materials up to HRC65 hardness
Please note:
• Work piece and tools should always be steady and well supported.
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'.
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used.
• Always ensure that the tool is rated to the recommended operating speed of the burr.
Cut Type:
Cut 3 - Rapid Cut
Finish/Coating:
Uncoated
Head Material:
Carbide
Shank Diameter:
6 mm
Head Shape:
Cylindrical Plain End
Head Length:
19 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy