Inc VAT (20%)
GT2700
Shape: Cone 35Deg
Diameter: 12mm
Length of Cut: 19mm
Shank Diameter: 6mm
Overall Length: 65mm
Cut Style: Standard - Good finishing properties for universal applications
Description: Conical (tapered) burr with pointed end for working in areas of restricted access. Suited for applications in model construction. Smooth contours due to tapered form.
For use on:
Steel
Hardened Steel
Stainless Steel
Cast Iron
Titanium
Nickel
Copper/Copper Alloys
GT2700D
Shape: Cone 35Deg
Diameter: 12mm
Length of Cut: 19mm
Shank Diameter: 6mm
Overall Length: 65mm
Cut Style: Double Cut - for universal applications, improved handling and low vibration. Creates a small chip.
Description: Conical (tapered) burr with pointed end for working in areas of restricted access. Suited for applications in model construction. Smooth contours due to tapered form.
For use on:
Steel
Hardened Steel
Stainless Steel
Cast Iron
Titanium
Nickel
Copper/Copper Alloys
Head Material:
Carbide
Product Type:
Carbide Burr
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy