8 Piece Industrial Carbide Burr Set Cut 9
0
1

8 Piece Industrial Carbide Burr Set Cut 9

Order Code: ZT1126624X

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£89.295%

Currently unavailable

Description

Contents: 10 x 20 & 12 x 25 ball nose, 12 x 25 plain cylindrical, 10 x 20 & 12 x 25 round tree, 12 x 12 ball, 9.5 x 15 oval, 10 x 20 pointed tree.
Operating speed range is 6000-40000rpm. 6mm shank.

Specifications for 8 Piece Industrial Carbide Burr Set Cut 9
  • Head Shape
    E Shape - Oval
    G Shape - Pointed Tree
    A Shape - Cylinder Without Endcut
    D Shape - Ball
  • Finish/Coating
    Uncoated
  • Cut Type
    Cut 9 - Chipbreaker
  • Overall Length
    2 x 60mm
    3 x 70mm
    3 x 65mm
  • Shank Diameter
    6mm
  • Head Material
    Carbide
  • Head Diameter
    4 x 12.7mm
    4 x 9.6mm
  • Head Length
    1 x 11mm
    3 x 25mm
    3 x 19mm
    1 x 16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome