VBMT 160404-PF Insert Grade 4315

VBMT 160404-PF Insert Grade 4315

Order Code: ZT1192625XCopy

£19.99each Inc VAT (20%)
£199.90 minimum order value
QuantityPriceDiscount
1 - 9£19.990%
10 +£19.194%

Minimum order quantity: 10.
Currently unavailable

Description

VBMT CoroTurn® 107 turning inserts are manufactured from a hard carbide substrate with a PVD TIALN+ALCR2O3+TIALN for greater heat and wear resistance prolonging tool lifespan for improved performance.

Features and Benefits
• Hard carbide substrate construction for improved stability and strength
• PVD TIALN+ALCR2O3+TIALN for greater heat and wear resistance
• 2 cutting edges for greater cutting performance

Specifications
• 35° Rhombic Insert
• Insert grade 4315
• Carbide
• PVD TIALN+ALCR2O3+TIALN coating

Typical Applications
• Turning
• Steel
• Stainless steel
• Cast iron

See full description
Specifications for VBMT 160404-PF Insert Grade 4315
  • Shape
    35° Rhombic
  • Thickness
    4.76mm
  • Cutting Edge Length
    16.206mm
  • ISO Designation
    VBMT 160404-PF
  • Insert Style
    VBMT
  • Chipbreaker
    PF
  • Corner Radius
    0.397
  • Cutting Direction
    Neutral
  • Insert Size
    160404
  • Clearance Angle
    5°
  • Inscribed Circle
    9.525mm
  • Pack Quantity
    1
  • Manufacturer Grade
    4315
  • MFR Part No.
    26533129
  • Material Application
    Steel
  • Finish/Coating
    TIALN+ALCR2O3+TIALN
  • Material
    Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome