1. Electrical & Lighting/
  2. Electrical/
  3. Cable Management/
  4. Cable Clamps & Clips
Cable Clips, P-Clips, Plastic

Cable Clips, P-Clips, Plastic


Select
See all variants from
£7.99Inc VAT (20%)
Up to 4% off

See all variants from £7.99

Description

Plastic p-clip bundles, suitable for a variety of industrial uses.

Features and Benefits
•Lightweight construction which improves versatility and makes them particularly suitable for use in the aerospace industry where minimising weight, but retaining a strong fixing, is vital
•Good temperature resistance and high strength
• Can be used without cable ties

Typical Applications
• For permanent or semi-permanent cable fixings
• Aerospace industry
• Electronics industry

See full description

Feature Attributes

Colour:
Black
Overall Width:
10 mm
Material:
PA66HS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome