Inc VAT (20%)
Nylon domed head cable glands that can be used on a wide range of applications.
Features and Benefits:
-Quick and easy to install, allowing them to cater for a wide range of cable sizes
-Low smoke, zero halogen increasing versatility
-Complete with lock nut and washer
Typical Applications:
-Connecting cable to electrical equipment
Notes:
-Not for use with steel wire armoured cable
Maximum Cable Diameter:
10 mm
Material:
Nylon
Thread Pitch:
M16
Minimum Cable Diameter:
5 mm
Ingress Protection Rating (IP Rating):
IP68
Minimum Operating Temperature:
-40 °C
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy