Gland IP54 Pre-Galvanised13.5 Black Polystyrene

Gland IP54 Pre-Galvanised13.5 Black Polystyrene

Order Code: ZT4977556S

Qty of 100 for
£219.00 Inc VAT (20%)
£2.19 each
QuantityPriceDiscount
1 - 9999£2.190%
10000 - 19999£2.104%
20000 +£2.018%

This product must be ordered in multiples of 100

Description

Cembre GLAND IP54 PG13.5 BLACK POLYSTYRENE Plastic IP54 1700P Pg 1702PN

Specifications for Gland IP54 Pre-Galvanised13.5 Black Polystyrene
  • Material
    Plastic
  • Type of Sealing
    Sealing ring
  • Hexagon Angular Dimension
    24mm
  • RAL Number
    7035
  • Material Qualifier
    Polystyrene
  • Working Temperature
    20 - 60
  • Colour
    Light Grey
  • Wrench Width
    21mm
  • Thread Type
    PG
  • Thread length
    9mm
  • Model
    Straight
  • Ingress Protection Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome