Gland IP54 Pre-Galvanised48 Grey

Gland IP54 Pre-Galvanised48 Grey

Order Code: ZT4977773S

£11.99each Inc VAT (20%)
£1,199.00 minimum order value

Minimum order quantity: 100.

Description

Cembre GLAND IP54 PG48 GREY Plastic IP54 1700 - 1400 1708

Specifications for Gland IP54 Pre-Galvanised48 Grey
  • Surface Protection
    Untreated
  • Thread length
    14.5mm
  • Wrench Width
    60mm
  • Material Qualifier
    Polyamide (PA)
  • RAL Number
    7035
  • Thread Type
    PG
  • Type of Sealing
    Sealing ring
  • Material
    Plastic
  • Colour
    Light Grey
  • Model
    Straight
  • Hexagon Angular Dimension
    65mm
  • Working Temperature
    20 - 90
  • Ingress Protection Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome