Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Maxiblock IP68 Pre-Galvanised 7 Black - 1900.07N
By Cembre
Order Code:
ZT4977099S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
£179.00
19.5% off
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.32
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-maxiblock-ip68-pre-galvanised-7-black-1900-07n/p/ZT4977099S
Add to quotation
View all Cable Glands
Description
Cembre GLAND MAXIBLOCK IP68 PG7 BLACK Plastic IP68 MAXIblock 1900.07N
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland Maxiblock IP68 Pre-Galvanised 7 Black - 1900.07N
Material Qualifier
Polyamide (PA)
Working Temperature
40 - 100
Surface Protection
Untreated
Material
Plastic
Type of Sealing
Sealing ring
Hexagon Angular Dimension
15mm
Colour
Black
Thread Type
PG
RAL Number
9005
Model
Straight
Thread length
8mm
Wrench Width
15mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome