M20 Dometop Nylon Cable Gland IP68 Excl Lock Nut Black

M20 Dometop Nylon Cable Gland IP68 Excl Lock Nut Black

Order Code: ZT4977022S

Qty of 100 for
£229.00 Inc VAT (20%)
£2.29 each
QuantityPriceDiscount
1 - 9999£2.290%
10000 - 19999£2.204%
20000 +£2.118%

This product must be ordered in multiples of 100

Description

Cembre M20 DOMETOP NYLON CABLE GLAND IP68 EXCL LOCKNUT BLACK Plastic IP68 MAXIblock 1900.M20N

Specifications for M20 Dometop Nylon Cable Gland IP68 Excl Lock Nut Black
  • RAL Number
    9005
  • Wrench Width
    25mm
  • Surface Protection
    Untreated
  • Material
    Plastic
  • Model
    Straight
  • Thread length
    9mm
  • Thread Type
    Metric
  • Hexagon Angular Dimension
    25mm
  • Colour
    Black
  • Type of Sealing
    Sealing ring
  • Thread Pitch
    1.5mm
  • Material Qualifier
    Polyamide (PA)
  • Working Temperature
    40 - 100
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome