15 ft. (4.6 m) Cable-Management Sleeve
0
1
2
3

15 ft. (4.6 m) Cable-Management Sleeve

Order Code: ZT1091228S

£31.99 Inc VAT (20%)


Description

15’ / 4.6 m Cable Management Sleeve - Trimmable Fabric

Specifications for 15 ft. (4.6 m) Cable-Management Sleeve
  • Material
    Polyester and Nylon
  • Width
    98mm
  • Weight
    184kg
  • Length
    4600mm
  • Height
    35mm
  • Colour
    Black
  • Adjustability
    25 mm to 38 mm
  • MFR Part No.
    WKSTNCM2
  • Depth
    4600mm
  • Type
    Cable Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome