1. Electrical & Lighting/
  2. Electrical/
  3. Cable Management/
  4. Cable Ties
Cable Ties, Assorted Sets

Cable Ties, Assorted Sets


8 Variants From
£4.69

Inc VAT (20%)

Up to 7% off
See 8 Product Variants
£4.69

Description

These easy-application cable ties are perfect for a range of uses in a variety of industries. Available in packs of assorted sizes, or in set sizes to suit your needs, these strong and reliable cable ties are a must-have for any toolkit.

Features and Benefits
• Constructed from UL approved Nylon 66, 94V-2, which provides high tensile strength with low insertion force
• The construction promotes excellent resistance to weathering and ageing
• Self-locking for fast and easy application
• Operating temperature of -40°C to +85°C

*Images for illustration purposes only*

Typical Applications
• Suitable for a multitude of uses in various industries

Notes
• All dimensions are approximate

See full description

Feature Attributes

Material:

Nylon

Lock Type:

Pawl

Operating Temperature Range:

40 to 85 °C

Length:

Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome