1. Electrical & Lighting/
  2. Electrical/
  3. Cable Management/
  4. Cable Ties
Cable Ties, Pack of 100

Cable Ties, Pack of 100


See all variants from
£2.79Inc VAT (20%)
See all variants from £2.79

Description

A one piece, all plastic tie providing a quick and simple method of joining windbreaks, meshes or attaching products to line wires.

Hardy moulded one-piece cable ties
Crafted from UL-approved nylon 66 which meets 94V-2
Extremely high-tensile strength with a low-insertion force
Resistant to aging and weathering
Self-locking
Suitable for hand or machine tensioning
Operating temperature: -40°C to 85°C

See full description

Feature Attributes

Product Type:
Cable Ties
Material:
Nylon 66
Type:
All plastic tie

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome