Hue 3 Light Small Dome Ceiling Pendant Yellow, E27

Hue 3 Light Small Dome Ceiling Pendant Yellow, E27

Order Code: ZT3320804S

£1,599.99 Inc VAT (20%)


Description

Hue 3 Light Small Dome Ceiling Pendant Yellow, E27 | Description: This is sure to create a sensation simply by its large size. Whether you choose the larger option or the smaller option, you will get a centrepiece for your room. The fitting hangs low, bringing the wide shade to the middle of the room. This range offers these fittings with eight different shade finishes, allowing the pendant to match any colour scheme. Class two. Manufactured in Spain. | Features: Finish: Yellow, Material: Textile, Metal, IP Rating: IP20, Height (cm) : 160, Diameter (cm) : 70, Shade Diameter (cm) : 70, No. of Lights: 3, Lamp Type: E27 LED, Dimmable: Yes, Wattage (max) : 15, Weight (kg) : 2.6

See full description
Specifications for Hue 3 Light Small Dome Ceiling Pendant Yellow, E27
  • Material
    Textile
    Metal
  • IP Rating
    IP20
  • Model Series
    Hue
  • Dimmable
    Yes
  • Product Type
    Ceiling Pendant
  • Height
    160cm
  • Maximum Wattage
    15
  • Colour
    Yellow
  • Diameter
    70cm
  • Number of Lights
    3
  • Weight
    2.6kg
  • Lamp Type
    E27 LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome