Modern Flush Ceiling Light Black, Smoky 1 Light with Glass Shade, E27

Modern Flush Ceiling Light Black, Smoky 1 Light with Glass Shade, E27

Order Code: ZT3325554S

£159.99 Inc VAT (20%)


Description

Modern Flush Ceiling Light Black, Smoky 1 Light with Glass Shade, E27 | Features: Finish: Black, Smoky | Shade Finish: Glass | Material: Metal, Glass | IP Rating: IP20 | Max Height (cm) : 23 | Diameter (cm) : 20 | Lamp Type: E27 | No. of Lamps: 1 | Wattage: 60W | Bulb Included: No

Specifications for Modern Flush Ceiling Light Black, Smoky 1 Light with Glass Shade, E27
  • Colour
    Black, Smoky
  • Number of Lamps
    1
  • Lamp Type
    E27
  • Max Height
    23cm
  • Product Type
    Flush Ceiling Light
  • Diameter
    20cm
  • Material
    Metal, Glass
  • Bulb Included
    No
  • Wattage
    60W
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome