Inc VAT (20%)
Ceiling pull switch is intended for use controlling circuits in bathrooms
Features a 1.5m pull cord. Incorporates 1 or 2 way switches dependent on model.
2 way switches make it possible to control the same light from 2 locations.
Round style face with a white finish.
Current Rating:
6 A
Standard:
BSEN60669
Cord Length:
1.5 m
Colour:
White
Number of Poles:
1
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy