Novar ED&S CHANNEL 38MMX2M WHITE PVC-U Oval & Channel - PVC (C2) REC3WHI
Channel 25mm x 2M White Pvc-u
Channel 12mm x 2M White Pvc-u
Channel High Impact 13 x 8mm x...
Channel High Impact 25 x 9mm x...
Channel High Impact 38 x 9mm x...
Extension Ring Circular 38mm W...
Conduit Light Gauge Super High...
Extension Ring Circular 38mm B...
Conduit Heavy Gauge Super High...
Circular Box Through 2 Way 25m...
Circular Box Through 2 Way 20m...
Saddle Oval 25mm White Pvc-u
Circular Box No Spout White Pv...
Extension Ring Circular 19mm W...
Saddle Oval 20mm White Pvc-u
Extension Ring Circular 12.5mm...
Adapter Oval to Round 20mm Whi...
Saddle Oval 16mm White Pvc-u
Circular Box Through and back ...
Circular Box Back Outlet 20mm ...
Circular Box Tee 3 Way 25mm Wh...
Conduit Light Gauge 25mm x 3M ...
Circular Box Tee 3 Way 20mm Wh...
Circular Box Angle 2 Way 25mm ...
Conduit Light Gauge 20mm x 3M ...
Circular Box Angle 2 Way 20mm ...
Circular Box Terminal 1 Way 20...
Conduit Light Gauge 32mm x 3M ...
Conduit Oval 25mm x 3M White P...
Conduit Heavy Gauge 25mm x 3M ...
Free shipping on all orders over £25*
Contact us with an enquiry
Looking to return an order?
© 2025 Zoro UK
Company info
Customer info
Other info