Actuator Emergency Stop Complete Unit Red Illuminated

Actuator Emergency Stop Complete Unit Red Illuminated

Order Code: ZT4976510S

£41.99 Inc VAT (20%)


Description

Eaton ACTUATOR EMERGENCY STOP COMPLETE UNIT RED ILLUMINATED Control Circuit Devices M22-PVL

Specifications for Actuator Emergency Stop Complete Unit Red Illuminated
  • Hole diameter
    22.5mm
  • Type of Button
    High
  • Construction Type Lens
    Round
  • Diameter
    38mm
  • Colour Button
    Red
  • IP Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome