Actuator Illuminated Push-Button Flush IP67 Spring Return - M22S-DL- x

Actuator Illuminated Push-Button Flush IP67 Spring Return - M22S-DL- x

Order Code: ZT4976746S

£11.99 Inc VAT (20%)


Description

Eaton ACTUATOR ILLUMINATED PUSH-BUTTON FLUSH IP67 SPRING RETURN Control Circuit Devices M22S-DL-X

Specifications for Actuator Illuminated Push-Button Flush IP67 Spring Return - M22S-DL- x
  • Hole diameter
    22mm
  • Colour Front Ring
    Black
  • Number of Command Positions
    1
  • Type of Button
    Flat
  • Colour Button
    Without button plate
  • Construction Type Lens
    Round
  • Material Front Ring
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome