Actutr Illum Pshbtn E x tndd Blue Stay-put IP67 - M22-DRLH-B

Actutr Illum Pshbtn E x tndd Blue Stay-put IP67 - M22-DRLH-B

Order Code: ZT4977528S

£22.99 Inc VAT (20%)


Description

Eaton ACTUTR ILLUM PSHBTN EXTNDD BLU STAY-PUT IP67 Control Circuit Devices M22-DRLH-B

Specifications for Actutr Illum Pshbtn E x tndd Blue Stay-put IP67 - M22-DRLH-B
  • Hole diameter
    22mm
  • Type of Button
    High
  • Colour Front Ring
    Titanium
  • Number of Command Positions
    1
  • Material Front Ring
    Plastic
  • Colour Button
    Blue
  • Construction Type Lens
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome