Actutr Illum Pshbtn E x tndd Green Stay-put IP67 - M22S-DRLH-G

Actutr Illum Pshbtn E x tndd Green Stay-put IP67 - M22S-DRLH-G

Order Code: ZT4977375S

£21.99 Inc VAT (20%)
£22.994% off


Description

Eaton ACTUTR ILLUM PSHBTN EXTNDD GRN STAY-PUT IP67 Control Circuit Devices M22S-DRLH-G

Specifications for Actutr Illum Pshbtn E x tndd Green Stay-put IP67 - M22S-DRLH-G
  • Hole diameter
    22mm
  • Construction Type Lens
    Round
  • Type of Button
    High
  • Colour Button
    Green
  • Colour Front Ring
    Black
  • Number of Command Positions
    1
  • Material Front Ring
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome