Actutr Illum Pshbtn E x tndd White Stay-put IP67 - M22-DRLH-W

Actutr Illum Pshbtn E x tndd White Stay-put IP67 - M22-DRLH-W

Order Code: ZT4977356S

£22.99 Inc VAT (20%)


Description

Eaton ACTUTR ILLUM PSHBTN EXTNDD WHI STAY-PUT IP67 Control Circuit Devices M22-DRLH-W

Specifications for Actutr Illum Pshbtn E x tndd White Stay-put IP67 - M22-DRLH-W
  • Hole diameter
    22mm
  • Colour Front Ring
    Titanium
  • Construction Type Lens
    Round
  • Material Front Ring
    Plastic
  • Type of Button
    High
  • Number of Command Positions
    1
  • Colour Button
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome