Beau 1 Light Table Lamp Brushed Steel, E14

Beau 1 Light Table Lamp Brushed Steel, E14

Order Code: ZT3312269S

£154.99 Inc VAT (20%)


Description

Beau 1 Light Table Lamp Brushed Steel, E14 | Description: Crafted with classic lines the Beau 1-Light Brushed Steel Table Lamp has a modern attitude for any decorating style. The arm and lamp head are adjustable for customized use whether for work or leisure. Its gleaming finish is sure to add flair to a desk or side table. | Features: Finish: Brushed Steel, IP Rating: IP20, Height (cm) : 48, No. of Lights: 1, Lamp Type: E14, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Beau 1 Light Table Lamp Brushed Steel, E14
  • Maximum Wattage
    40
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • Height
    48cm
  • Lamp Type
    E14
  • Finish
    Brushed Steel
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome