1. Electrical & Lighting/
  2. Lighting/
  3. Indoor Lighting/
  4. Desk & Table Lamps
Set Up Table Lamp Base Only

Set Up Table Lamp Base Only


3 Variants From
£139.99

Inc VAT (20%)

See 3 Product Variants
£139.99

Description unavailable

Feature Attributes

Maximum Wattage:

60 W

No. of Lamps:

1

Diameter:

14.5 cm

Lamp Type:

E27

Product Type:

Table Lamp Base

Material:

Metal, Aluminium

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome