Sphere 1 Light Table Globe Lamp White, Antique Brass with Glass Shade, E27

Sphere 1 Light Table Globe Lamp White, Antique Brass with Glass Shade, E27

Order Code: ZT3312274S

£93.99 Inc VAT (20%)


Description

Sphere 1 Light Table Globe Lamp White, Antique Brass with Glass Shade, E27 | Description: A unique mix of antique brass and black braided cable creates a stylish look. One opal white glass shade sits elegantly upon a slim antique brass stem that reaches a round base. The black braided cable adds a modern touch. Match with other similar items to further compliment your home. Complete with a separate switch on the cable for your convenience. Class one. The table lamp is also available in a matching floor lamp. Also available with a European plug; please contact us for details. | Features: Finish: White, Antique Brass, Material: Glass, Metal, IP Rating: IP20, Height (cm) : 50, Depth (cm) : 21, Diameter (cm) : 20, No. of Lights: 1, Lamp Type: E27 LED

See full description
Specifications for Sphere 1 Light Table Globe Lamp White, Antique Brass with Glass Shade, E27
  • Height
    50cm
  • Depth
    21cm
  • Finish
    White, Antique Brass
  • Product Type
    Table Globe Lamp
  • IP Rating
    IP20
  • Lamp Type
    E27 LED
  • No. of Lights
    1
  • Material
    Glass, Metal
  • Diameter
    20cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome