1. Electrical & Lighting/
  2. Lighting/
  3. Indoor Lighting/
  4. Desk & Table Lamps
Table Lamps with Aged Brass and Smoked Glass

Table Lamps with Aged Brass and Smoked Glass


See all variants from
£349.99Inc VAT (20%)
See all variants from £349.99

Description unavailable

Feature Attributes

Number of Lights:
1
Bulb Included:
Yes
Finish:
Aged Brass
IP Rating:
IP20
Material:
Glass
Product Type:
Table Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome