Connection Unit Flex Outlet 13A Metalclad

Connection Unit Flex Outlet 13A Metalclad

Order Code: ZT4998438S

£8.29 Inc VAT (20%)
£8.997.5% off


Description

Scolmore CONNECTION UNIT FLEX OUTLET 13A METALCLAD Metal Clad CL050

Specifications for Connection Unit Flex Outlet 13A Metalclad
  • Depth
    42mm
  • Width
    80mm
  • Height
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome