Frontplate 2 Gang 3 Module Mosaic 86 x 146mm Metalclad

Frontplate 2 Gang 3 Module Mosaic 86 x 146mm Metalclad

Order Code: ZT4986361S

£20.99 Inc VAT (20%)


Description

Legrand FRONTPLATE 2 GANG 3 MODULE MOSAIC 86X146MM METALCLAD Synergy Metalclad 733893

Specifications for Frontplate 2 Gang 3 Module Mosaic 86 x 146mm Metalclad
  • Height
    86mm
  • Depth
    7mm
  • Width
    146mm
  • Material
    Metal
  • IK Rating
    IK02
  • Colour
    Grey
  • IP Rating
    IP2X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome