Plate Switch 1 Gang 1 Way SP 10A Metalclad

Plate Switch 1 Gang 1 Way SP 10A Metalclad

Order Code: ZT4984683S

£11.99each Inc VAT (20%)
£59.95 minimum order value
£12.997.5% off

Minimum order quantity: 5.

Description

Legrand PLATE SWITCH 1 GANG 1 WAY SP 10A METALCLAD Synergy Metalclad 733800

Specifications for Plate Switch 1 Gang 1 Way SP 10A Metalclad
  • Width
    86mm
  • Mounting Method
    Surface mounted
  • Height
    86mm
  • IK Rating
    IK08
  • Colour
    Grey
  • Depth
    48mm
  • IP Rating
    IP20
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome