Switch 4 Gang 2WAY and Box 10A Metalclad

Switch 4 Gang 2WAY and Box 10A Metalclad

Order Code: ZT4997921S

£13.99 Inc VAT (20%)


Description

Scolmore SWITCH 4 GANG 2WAY&BOX 10A METALCLAD Metal Clad CL019

Specifications for Switch 4 Gang 2WAY and Box 10A Metalclad
  • Depth
    40mm
  • Mounting Method
    Flush mounted
  • Material
    Metal
  • Height
    80mm
  • Width
    140mm
  • IP Rating
    IP20
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome